Shop All Spark Plugs
Standard Ignition
Standard 27587 Spark Plug Wire Set
Mfr # 27587
Zoro # G904297251
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Assembled/Unassembled Assembled
- Series Standard Pro
- Fit Type Direct Fit
- Diameter 7 mm
- Wire Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # 27587
- Zoro # G904297251
- UPC # 9176966679
- Country of Origin Mexico
- Category Spark Plugs
Dimensions
Diameter | 7 mm |
Details
Item | Spark Plug Wire |
Assembled/Unassembled | Assembled |
Series | Standard Pro |
Fit Type | Direct Fit |
Wire Color | Black |
Description
Standard Ignition spark plug wire set's built a reputation in the automotive industry for quality and craftmanship. We manufacture spark plug wire set's for virtually every automobile on the road today. Standard Ignition spark plug wire set's are available for on and off road use and are designed for all weather conditions.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODE 3 Reflex Beacon, Clear Lens, Amber LEDs (C5590CA)
- ILC Replacement for JOHN DEERE RE508922 STARTER (RE508922 STARTER)
- A & I PRODUCTS Hub w/brgs & hdwr 6" x6" x8" (A-SP19116)
- METRA ELECTRONICS ELECTRONIC MAGNETIC ANTENNA (44-UA20)
- STANDARD IGNITION Standard 29432 Spark Plug Wire Set (29432)
- STANDARD IGNITION Standard 26838 Spark Plug Wire Set (26838)
- STANDARD IGNITION Standard 27688 Spark Plug Wire Set (27688)
- STANDARD IGNITION Standard 29872 Spark Plug Wire Set (29872)
- STANDARD IGNITION Standard 27494 Spark Plug Wire Set (27494)
- NGK V-POWER SPARK PLUG(PR-EA/BX-4) (7773)
- BOSCH 7405 Nickel Spark Plug (7405)
- Standard Ignition Spark Plugs