Shop All Automotive Door & Hatch Parts
Standard Ignition
Sliding Door Contact Assembly, Ds-1077
Mfr # DS-1077
Zoro # G8563026
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum
- Style Normal
- Color Black, Silver
- Material Plastic, Metal
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # DS-1077
- Zoro # G8563026
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Details
Finish | Aluminum |
Style | Normal |
Color | Black, Silver |
Material | Plastic, Metal |
Shape | Rectangular |
Wire Quantity | 2 |
Connector Quantity | 4 |
Wiring Harness Included | Yes |
Terminal Quantity | 24 |
Terminal Gender | Male; Female |
Connector Gender | Female; Male |
Terminal Type | Blade; Pin |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 4-3/4 x 2-1/16 x 4-3/4 In (BF7863)
- UWS Crossover Truck Tool Box, 63", EC10342 (EC10342)
- STAR BRITE 16 Oz.Teak Oil, #85116 (85116)
- BALDWIN FILTERS Fuel Filter, 4-5/32 x 1-29/32 x 4-5/32 In (BF840)
- STANDARD IGNITION Hvac Temperature Blend Door Actuator, J04001 (J04001)
- STANDARD IGNITION Power Door Lock Switch, Pds-209 (PDS-209)
- STANDARD IGNITION Door Jamb Switch, Ds-1541 (DS-1541)
- STANDARD IGNITION Hvac Temperature Blend Door Actuator, F04002 (F04002)
- STANDARD IGNITION Door Jamb Switch, Aw-1019 (AW-1019)
- STANDARD IGNITION Door Jamb Switch, DS278T (DS278T)
- DORMAN Hood Release Cable, 912-212 (912-212)
- Standard Ignition Automotive Door & Hatch Parts