Shop All Emission Control Hardware & Components
Standard Ignition
Secondary Air Injection Solenoid, Vs130
Mfr # VS130
Zoro # G6910929
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Size - Inches 1.8"
- Terminal Type Blade
- Terminal Quantity 2
- Terminal Gender Male
- Connector Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # VS130
- Zoro # G6910929
- UPC # 25623414768
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Dimensions
Hose Size - Inches | 1.8" |
Details
Item | Includes Mounting Bracket |
Terminal Type | Blade |
Terminal Quantity | 2 |
Terminal Gender | Male |
Connector Gender | Female |
Hose Connector Quantity | 2 |
Connector Shape | Rectangular |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUVERNE TRUCK EQUIPMENT GRIP STEP XL 9-1/2IN STEEL PASSENGER-SIDE RUNNING BOARD (NO BRACKETS) (495154)
- WESTIN Winch Mount License Plate Re-locator (46-20055)
- STEELMAN Tire Repair Kit, Passenger Truck (JSP12361TOTE)
- PERFECT EQUIPMENT Wheel Weight, FNZ Srs, 30g., PK25 (FN030Z)
- STANDARD IGNITION Canister Vent Solenoid, Cvs78 (CVS78)
- STANDARD IGNITION Vacuum Regulator Valve (VS206)
- STANDARD IGNITION Fuel Vapor Canister, Cp3076 (CP3076)
- STANDARD IGNITION Canister Purge Solenoid, CP553 (CP553)
- STANDARD IGNITION Fuel Vapor Canister, Cp3514 (CP3514)
- STANDARD IGNITION Evaporative Emissions System Leak Detection Pump, LDP12 (LDP12)
- NTK Vapor Canister Purge Solenoid, 2N1036 (2N1036)
- Standard Ignition Emission Control Parts