Shop All Air Hydraulic Pumps
Standard Ignition
Secondary Air Injection Pump, AIP3
Mfr # AIP3
Zoro # G9240714
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hose Connectors 2
- Series Standard OE Replacement
- Number of Connectors 1
- Terminal Gender Male
- Connector Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # AIP3
- Zoro # G9240714
- UPC # 25623414256
- Country of Origin China
- Category Air Hydraulic Pumps
Dimensions
Hose Size | 1-1/2 in |
Details
Number of Hose Connectors | 2 |
Series | Standard OE Replacement |
Item | Air Pump |
Number of Connectors | 1 |
Terminal Gender | Male |
Connector Gender | Female |
Number of Terminals | 2 |
Terminal Type | Blade |
Fit Type | Direct Fit |
Description
Standard is the premier professional engine management brand in the automotive aftermarket today. Standard leads the way in advanced automotive technology with more than 40,000 products for complete vehicle coverage. Standard Ignition secondary air injection pump's built a reputation in the automotive industry for quality and craftmanship. We manufacture secondary air injection pump's for virtually every automobile on the road today.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT V-Belt Sheave, 1.9 lb, Cast Iron (AK46H)
- CONTINENTAL CONTITECH 3/8" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-05-13)
- FESTO Filter Cartridge LFP-D-MICRO-5M (LFP-D-MICRO-5M)
- BOSTON GEAR InternalGear, 20PA, 24DP, 72Teeth, Brass (YI2472)
- SKF Shaft Repair Sleeve, SS, 0.748 to 0.752in. (99076)
- VISION OE New Steering Pump, N731-2252 (N731-2252)
- A1 CARDONE NEW POWER STEERING PUMP PULLY (3P-25160)
- ENERPAC Pump Za4 Va42Q 8L (ZA4208TX-Q)
- GRUNDFOS 1-1/4In 31Gpm 251Ft 5Hp 208-230/460V-Ac Multi-Stage Pump (CRK4-80/8 A-W-A-AUUV 97774405)
- SHINN FU CO OF AMERICA PUMP AIR/HYD 10 TON PORTO PWR 10000 PSI (AWB65426)
- A1 CARDONE NEW POWER STEERING PUMP (96-6057)
- Standard Ignition Air Hydraulic Pumps