Shop All Air Hydraulic Pumps
Standard Ignition
Secondary Air Injection Pump, AIP2
Mfr # AIP2
Zoro # G9240294
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Connectors 1
- Fit Type Direct Fit
- Number of Terminals 2
- Terminal Type Blade
- Hose Size 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # AIP2
- Zoro # G9240294
- UPC # 25623414379
- Country of Origin China
- Category Air Hydraulic Pumps
Dimensions
Hose Size | 1-1/2 in |
Details
Number of Connectors | 1 |
Fit Type | Direct Fit |
Number of Terminals | 2 |
Terminal Type | Blade |
Number of Hose Connectors | 1 |
Terminal Gender | Male |
Series | Standard OE Replacement |
Item | Air Pump |
Connector Gender | Female |
Description
Standard is the premier professional engine management brand in the automotive aftermarket today. Standard leads the way in advanced automotive technology with more than 40,000 products for complete vehicle coverage. Standard Ignition secondary air injection pump's built a reputation in the automotive industry for quality and craftmanship. We manufacture secondary air injection pump's for virtually every automobile on the road today.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN UC206D1, Ball Insert Bearing 30 Mm Id X 62 Mm Od X 381 Mm W Set Screw (UC206D1)
- DYNABRADE Rear Bearing Plate (54629)
- GATES MegaCrimp Couplings (6G-12FDLORX)
- LDI INDUSTRIES Suction Flange, hyd, Steel, For 1 In Pipe (5102)
- ENERPAC PA1150, Air Hydraulic Pump, 80 in3 Usable Oil, 8 in3/min Oil Flow at 10,000 psi (PA1150)
- ESCO/EQUIPMENT SUPPLY CO Air/Hydraulic Pump, 5 qt., Metal (10877C)
- CARDONE Reman Smog Air Pump, 33-763 (33-763)
- WESTWARD Pump, Air Treadle (5ML66)
- ESCO/EQUIPMENT SUPPLY CO Air/Hydraulic Pump, 5 qt., Metal (10877)
- ENERPAC Pump Za4 Va42E 4L (ZA4204TX-E)
- ENERPAC PASG30S8S, Turbo II Air Hydraulic Pump, Mount for Single DO3 Valve, 180 in3/min Oil Flow at 100 psi (PASG30S8S)
- Standard Ignition Hydraulic Pumps