Shop All Air Hydraulic Pumps
Standard Ignition
Secondary Air Injection Pump, AIP1
Mfr # AIP1
Zoro # G6589132
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Gender Male
- Fit Type Direct Fit
- Terminal Type Blade
- Number of Connectors 2
- Number of Terminals 2; 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # AIP1
- Zoro # G6589132
- UPC # 25623418933
- Country of Origin United States
- Category Air Hydraulic Pumps
Dimensions
Hose Size | 1/4 in; 0.63 in |
Details
Terminal Gender | Male |
Item | Air Pump |
Fit Type | Direct Fit |
Terminal Type | Blade |
Number of Connectors | 2 |
Number of Terminals | 2; 2 |
Number of Hose Connectors | 4 |
Series | Standard OE Replacement |
Connector Gender | Female |
Description
Established in 1919 and traded on the NYSE, Standard Motor Products, Inc., (SMP) is a leading independent manufacturer, distributor and marketer of replacement parts for motor vehicles in the automotive aftermarket industry, with an increasing focus on the original equipment and original equipment service markets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Pneumatic Breather Vent, 1/4" NPT, PK10 (1088-4)
- DAYTON AX48 Cogged V-Belt, 50" Outside Length, 1/2" Top Width, 1 Ribs (6L237)
- FESTO Pneumatic Valve VL-5/3G-3/8-B (VL-5/3G-3/8-B)
- GATES PowerGrip GT3 Belts - 5M, 450-5MGT-15 (450-5MGT-15)
- AME Pump, Air Hydraulic, Steel Reservoir, 5 qt. (15920)
- SKF Shaft Repair Sleeve, SS, 0.748 to 0.752in. (99076)
- ENERPAC XA11G, Air Driven Hydraulic Pump, 3/3 Valve, 61 in3 Oil, Pressure Gauge, For Single-Acting Tools (XA11G)
- A1 CARDONE New Power Steering Pump Pully, 3P-15151 (3P-15151)
- ENERPAC XA11, Air Driven Hydraulic Pump, 3/3 Valve, 61 in3 Usable Oil, For Single-Acting Cylinder or Tool (XA11)
- ESCO/EQUIPMENT SUPPLY CO Air/Hydraulic Pump, 2 gal.lon (10594)
- ENERPAC ZU4208TB-Q, Electric Hydraulic Torque Wrench Pump, Pro, LCD Display, 1.75 gallon Usable Oil, 115V (ZU4208TB-Q)
- Standard Ignition Hydraulic Pumps