Shop All Automotive Mirrors
Standard Ignition
Remote Mirror Switch, Mrs164
Mfr # MRS164
Zoro # G8583000
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Finish Plastic
- Type Switch; Pin
- Fit Type Direct Fit
- Terminal Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # MRS164
- Zoro # G8583000
- UPC # 33086468068
- Country of Origin Unknown
- Category Automotive Mirrors
Details
Color | Black |
Finish | Plastic |
Type | Switch; Pin |
Item | Mirror Switch |
Fit Type | Direct Fit |
Terminal Gender | Male |
Terminal Quantity | 12 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Auto V-Belt, Industry Number K100731HD (K100731HD)
- PENNZOIL Oil Motor Pennzoil 5W30 (550035091/3609)
- CURT Trailer Hitch, 2" Receiver, Class 3,13119 (13119)
- HONEYWELL MILLER D-Anchor, SS, 400lbCap (417SS/)
- STANDARD IGNITION Remote Mirror Switch, Mrs63 (MRS63)
- STANDARD IGNITION Remote Mirror Switch, Mrs109 (MRS109)
- STANDARD IGNITION Remote Mirror Switch, Mrs11 (MRS11)
- STANDARD IGNITION REMOTE MIRROR SWITCH (MRS102)
- STANDARD IGNITION Remote Mirror Switch, Mrs161 (MRS161)
- VELVAC Convex Glass, Replc Kit, Lh, 2020 Xg (716105)
- VELVAC Rxv Mirror System White (715213)
- Standard Ignition Automotive Mirrors