Shop All Automotive Mirrors
Standard Ignition
Remote Mirror Switch, Mrs161
Mfr # MRS161
Zoro # G8584638
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Plastic
- Color Black
- Type Switch; Pin
- Fit Type Direct Fit
- Terminal Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # MRS161
- Zoro # G8584638
- UPC # 33086427607
- Country of Origin Unknown
- Category Automotive Mirrors
Details
Finish | Plastic |
Color | Black |
Type | Switch; Pin |
Fit Type | Direct Fit |
Item | Mirror Switch |
Terminal Gender | Male |
Terminal Quantity | 8 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAB FOURS 15-18 COLORADO/CANYON PREMIUM REAR BUMPER MATTE BLACK (CC15-W3350-1)
- TAYLOR Orange Fiberglass Bow With Rubber End Covers 1-1/4" Wide (924)
- MAHLE Air Filter, Lx1768 (LX1768)
- DAYCO Utility Belt Industrial Belt, Bx28 (BX28)
- STANDARD IGNITION Remote Mirror Switch, Mrs109 (MRS109)
- STANDARD IGNITION Remote Mirror Switch, Mrs63 (MRS63)
- STANDARD IGNITION REMOTE MIRROR SWITCH (MRS102)
- STANDARD IGNITION Remote Mirror Switch, Mrs11 (MRS11)
- VELVAC Replacement Convex Glass 6-1/2 X 6" (702023)
- GROTE Mirror- 5- Ss- Rnd Clampon Stack&Spot As, 28033 (28033)
- VELVAC Replacement Flat Glass (709448)
- Standard Ignition Automotive Mirrors