Shop All Automotive Mirrors
Standard Ignition
Remote Mirror Switch, MRS159
Mfr # MRS159
Zoro # G000622278
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Plastic
- Color Black
- Type Blade
- Terminal Quantity 7
- Contact Terminal Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # MRS159
- Zoro # G000622278
- UPC # 33086426938
- Country of Origin Unknown
- Category Automotive Mirrors
Details
Finish | Plastic |
Color | Black |
Type | Blade |
Terminal Quantity | 7 |
Contact Terminal Material | Brass |
Terminal Gender | Female |
Description
Remote Mirror Switch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Radiator Hose, ID 1 1/8 In, OD 1.6 In (75113GL)
- ATP Manual Transmission Shift Cable, Y-1511 (Y-1511)
- WALKER EXHAUST Exhaust Flange Repair Kit, 36130 (36130)
- MAXSA INNOVATIONS Car Butler Helping Handle - Black (20121)
- STANDARD IGNITION Remote Mirror Switch, Mrs63 (MRS63)
- STANDARD IGNITION Remote Mirror Switch, Mrs11 (MRS11)
- VELVAC 2020, L, C/Man, W, E1992,102", Bk (714487)
- VELVAC Wide Angle Convex Mirror (704095)
- VELVAC Htd/Rmt Switch Assy-"E"Van (747524)
- GROTE Economy Mirror (16244)
- CAMCO TOWING MIRROR, CLAMP-ON, DOUBLE MIRROR (ENG/FR) (25653)
- Standard Ignition Automotive Exterior Accessories