Shop All Automotive Mirrors
Standard Ignition
REMOTE MIRROR SWITCH
Mfr # MRS148
Zoro # G802038123
$59.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Finish Plastic
- Type Pin
- Terminal Quantity 4
- Terminal Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # MRS148
- Zoro # G802038123
- UPC # 33086427027
- Country of Origin Unknown
- Category Automotive Mirrors
Details
Color | Black |
Finish | Plastic |
Type | Pin |
Terminal Quantity | 4 |
Terminal Gender | Male |
Restrictions
- View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Engine Heater - 400W 120V, 1-1/2in. Plug Gm (3100041)
- ROADPRO Power Adapter, 2 Outlet, 12V, 15A (RP-2232)
- BOSCH Cabin Air Filter, 6024C (6024C)
- RULE Pump, 3/4 MNPT Tapered, 2.1A (401FC)
- STANDARD IGNITION REMOTE MIRROR SWITCH (MRS102)
- STANDARD IGNITION Remote Mirror Switch, Mrs161 (MRS161)
- STANDARD IGNITION Remote Mirror Switch, Mrs63 (MRS63)
- STANDARD IGNITION Remote Mirror Switch, Mrs11 (MRS11)
- STANDARD IGNITION Remote Mirror Switch, Mrs109 (MRS109)
- CIPA USA CIPA 49302 Round 3.75" Stick-On Convex HotSpot Mirror (6302.4003)
- VELVAC Truck Mirror-Right Side (708212-4)
- Standard Ignition Automotive Mirrors