Shop All Fuel Transfer Pumps
Standard Ignition
Regulator, 12, 0.4" Inlet
Mfr # FTP4
Zoro # G9636519
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Application Electronic
- Inlet Size 0.4"
- Outlet Size 0.21"
- Flow Rate (GPM) 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # FTP4
- Zoro # G9636519
- UPC # 727943474742
- Country of Origin Unknown
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 0.4" |
Outlet Size | 0.21" |
Details
Voltage | 12 |
Application | Electronic |
Item | Regulator |
Flow Rate (GPM) | 20 |
Max. Pressure (PSI) | 43 |
Port Quantity | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Sewage Pump, 60 Hz, single-phase, 4/10 hp (509413)
- DAYTON Pump, Sump, 0.33 HP (4KU60)
- K2 PUMPS 1-1/4 in. x 36 in. Well Drive Point, Stainless Steel 60 Gauze Mesh (AWP36304K-60)
- MIXAIR Aeration Tubing, ID 3/8 In, 100 Ft (3/8" Sinking Hose)
- PIUSI USA Fuel PumpPro Kit, Auto/Mtr, Ex75, 12V, 20gpm, 12VDC, 20 Max. Flow Rate , 1/4 HP, Cast iron, 1" NPT Inlet (F0037950A)
- GROZ Diesel Pump, Electric Only, 12V DC, 12VDC, 12 Max. Flow Rate , 1/4 HP, Aluminum Die Cast (45530)
- SUPERIOR 12 Volt Dc Mini Pump With 7' Cord And Switch On Cord (90045)
- UNIQUE ACCESSORIES Unique Accessories 36667 Easy Flow Transfer Pump (249493)
- PIUSI USA K44 Version A, Mechanical Meter, 5 to 32 Max. Flow Rate , Aluminum, 1" NPT Inlet (000710000)
- PIUSI USA Diesel Meter, K600, 3 2.5-26.5 gpm, 1" Npt, 2.64 to 26.4 Max. Flow Rate , Aluminum, 1" NPT Inlet (F00496A40)
- PIUSI USA Viscomat 70, 44 psi, 120V/60Hz, 7 gpm, 120v, 7 Max. Flow Rate , 850W HP, Cast iron, 1" NPT Inlet (F0033991C)
- Standard Ignition Fuel Transfer Pumps