Shop All Fuel Transfer Pumps
Standard Ignition
Regulator, 12, 0.32" Inlet
Mfr # FTP2
Zoro # G9636117
original price:
$318.17
9% off
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Application Electronic
- Inlet Size 0.32"
- Outlet Size 0.33"
- Includes Gaskets, Hardware, Tank Seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # FTP2
- Zoro # G9636117
- UPC # 727943467911
- Country of Origin Unknown
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 0.32" |
Outlet Size | 0.33" |
Details
Voltage | 12 |
Application | Electronic |
Item | Regulator |
Includes | Gaskets, Hardware, Tank Seal |
Max. Pressure (PSI) | 9 |
Type | Pin |
Flow Rate (GPM) | 70 |
Port Quantity | 2 |
Connector Gender | Female |
Terminal Quantity | 2 |
Terminal Gender | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Diaphragm, Hytrel (96533-C)
- LINCOLN LUBRICATION Lever Action Barrel Pump for 16 to 55 Gallon Drums (G401)
- DAYTON O-Ring, NBR, PPTLS2218G (PPTLS2218G)
- DAYTON Pump Repair Kit, For 2ZXN8, 2ZXN9 (21TH39)
- STANDARD IGNITION Regulator, 12, 0.4" Inlet (FTP4)
- GROZ Fuel Pump, Electric, 15 gpm, 12V, 12VDC, 15 Max. Flow Rate , 1/7 HP, Aluminum Die Cast, 1" NPT Inlet (44040)
- MITYVAC Fluid Evacuator, 7400 (MIT7400)
- IMPACT PRODUCTS Impact Products IMP2300 Siphon Drum Pump (IMP2300)
- FILL-RITE Fuel Transfer Pump, 24V DC, 20 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in NPT Inlet (FR4406H)
- PIUSI USA Filtroll, 12V, 15 gpm, Diesel Npt, 12VDC, 15 Max. Flow Rate , 300W HP, Cast iron (F00506140)
- GPI Fuel Transfer Pump, 24V DC, 25 gpm Max. Flow Rate , 2/5 HP, Cast Iron, 1 in NPT Inlet (V25-024AD)
- Standard Ignition Fuel Transfer Pumps