Shop All Automotive Radiators
Standard Ignition
Radiator Active Grille Shutter Assembly, Ags1013
Mfr # AGS1013
Zoro # G2139292
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Type Blade
- Motor Included Yes
- Terminal Quantity 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # AGS1013
- Zoro # G2139292
- UPC # 33086489902
- Country of Origin Unknown
- Category Automotive Radiators
Details
Color | Black |
Material | Plastic |
Type | Blade |
Motor Included | Yes |
Terminal Quantity | 4 |
Connector Quantity | 1 |
Connector Gender | Female |
Connector Shape | Oval |
Terminal Gender | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Universal 4 Stud Solenoid, 12 Volt (090056)
- OMEGA Flat Body Cylinder W/Adapters, 5Ct (B65139)
- GATES Water Pump(Standard), 43102 (43102)
- DU-HA Truck Box Ext. Storage, Tool Box, Portable, 52.375" L, 5.1 cu ft, 70114 (70114)
- STANDARD IGNITION Radiator Active Grille Shutter Assembly, Ags1008 (AGS1008)
- STANDARD IGNITION Radiator Active Grille Shutter Assembly, AGS1022 (AGS1022)
- AFTERMARKET 245980 Perkins Stationary Engine Radiator 19 58 x 21 14 x 1 58 (245980-NOR)
- TYC Dual Radiator and Condenser Fan Assembly 1995-2000 Ford Contour, 620750 (620750)
- DAYCO 83-03 Ford Hd/Frtlnr/Sterlinghd/White 10 Radiator Hose, 70605 (70605)
- SPEC-D TUNING 3 ROW RADIATOR WITH FAN SHROUD (RAD3F-CHKE91)
- MERIT PRO Merit Pro 554 2.5 in. Bent Radiator Brush (652270005546)
- Standard Ignition Automotive Radiators