Shop All Automotive Radiators
Standard Ignition
RADIATOR ACTIVE GRILLE SHUTTER ASSEMBLY
Mfr # AGS1012
Zoro # G502467742
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Includes Motor
- Color Black
- Certifications OE/CAPA Certified
- Terminal Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # AGS1012
- Zoro # G502467742
- UPC # 33086489865
- Country of Origin Unknown
- Category Automotive Radiators
Details
Material | Plastic |
Includes | Motor |
Color | Black |
Item | Active Grille Shutter |
Certifications | OE/CAPA Certified |
Terminal Gender | Male |
Terminal Type | Blade |
Connector Gender | Female |
Number of Terminals | 4 |
Connector Shape | Oval |
Number of Connectors | 1 |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Low Profile Mini Assortment/Puller, PK8 (82-ANS-7P)
- WIX FILTERS Engine Oil Filter #Wix 57045 (57045)
- VELVAC Blue Gladhand Seal, PK25 (035010-1)
- SEACHOICE LED Waketower All-Round Navigation Light Black, 2.5" Dia x 1.2" (3141)
- STANDARD IGNITION Radiator Active Grille Shutter Assembly, Ags1008 (AGS1008)
- STANDARD IGNITION Radiator Active Grille Shutter Assembly, AGS1022 (AGS1022)
- DAYCO 53-05 Numerous Applications Radiator Hose, 70541 (70541)
- DAYCO 89-10 Numerous Applications Radiator Hose, 71812 (71812)
- MOTORMITE Radiator Drain Cocks, 61133 (61133)
- TYC Radiator, 2832 (2832)
- CSF RADIATORS CSF RADIATORS (3838)
- Standard Ignition Automotive Radiators