Shop All Automotive Radiators
Standard Ignition
Radiator Active Grille Shutter Assembly, Ags1007
Mfr # AGS1007
Zoro # G2132511
product price: $528.99
/ea
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Type Blade
- Terminal Quantity 4
- Terminal Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # AGS1007
- Zoro # G2132511
- UPC # 33086444505
- Country of Origin Unknown
- Category Automotive Radiators
Details
Color | Black |
Material | Plastic |
Type | Blade |
Terminal Quantity | 4 |
Terminal Gender | Male |
Connector Gender | Female |
Connector Shape | Oval |
Connector Quantity | 1 |
Motor Included | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trlr Bll, 1-1/4"x2-5/8" Shnk, 10000 lb., 2" (40090)
- SKF Drive Shaft Center Support Bearing, HB88508-A (HB88508-A)
- GROTE Stt Lamp-Red-Rect.-Low Profile-Kit, 65300-5 (65300-5)
- D-A LUBRICANT CO D-A Reliant Premium Diesel Engine Oil SAE 15W40 - 5 Gallon Pail (52008)
- STANDARD IGNITION Radiator Active Grille Shutter Assembly, AGS1022 (AGS1022)
- STANDARD IGNITION Radiator Active Grille Shutter Assembly, Ags1008 (AGS1008)
- MOTORCRAFT Cooling Sys Flush (VC1)
- GATES Molded Coolant Hose - Upper - Driver Side, 21025 (21025)
- DAYCO 83-10 Numerous Applications Radiator Hose, 70922 (70922)
- GATES Molded Coolant Hose - Lower - Pipe To Radiator, 20887 (20887)
- TYC Dual Radiator and Condenser Fan Assembly, 620380 (620380)
- Standard Ignition Automotive Radiators