Shop All Automotive Radiators
Standard Ignition
Radiator Active Grille Shutter Assembly, Ags1005
Mfr # AGS1005
Zoro # G2129833
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Type Blade
- Connector Shape Oval
- Terminal Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # AGS1005
- Zoro # G2129833
- UPC # 33086444420
- Country of Origin Unknown
- Category Automotive Radiators
Details
Material | Plastic |
Color | Black |
Type | Blade |
Connector Shape | Oval |
Terminal Gender | Male |
Motor Included | Yes |
Terminal Quantity | 4 |
Connector Gender | Female |
Connector Quantity | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO METER 3/8IN NPT TEMP ADAPTER (2263)
- ILC Replacement for Penlon Fibre Optic replacement light bulb lamp (FIBRE OPTIC PENLON)
- A & I PRODUCTS Bearing, Ball; Spherical W/ Collar, Re-Lubricatable 3.5" x3.5" x2" (A-GRA108RRB-P)
- ESCO/EQUIPMENT SUPPLY CO Universal Impact Driven Demount System (20408)
- STANDARD IGNITION Radiator Active Grille Shutter Assembly, AGS1022 (AGS1022)
- STANDARD IGNITION Radiator Active Grille Shutter Assembly, Ags1008 (AGS1008)
- ONE STOP SOLUTIONS 99-06 SIERRA SILVERADO SUB YUKON/XL 6L A (2423)
- DAYCO 01-09 Subaru 3L Radiator Hose, 72149 (72149)
- CSF 3543 1 Row Plastic Tank Aluminum Core Radiator (3543)
- MOTORMITE Drain Cock-Brass-Standard-1/4 In Npt Radiator Drain, 61104 (61104)
- TYC Radiator 1999-2005 Mazda Miata 1.8L, 2268 (2268)
- Standard Ignition Automotive Radiators