Shop All Automotive Radiators
Standard Ignition
Radiator Active Grille Shutter Assembly, Ags1001
Mfr # AGS1001
Zoro # G2123743
original price:
$400.07
8% off
new price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Motor
- Color Black
- Material Plastic
- Terminal Type Blade
- Terminal Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # AGS1001
- Zoro # G2123743
- UPC # 33086444260
- Country of Origin Unknown
- Category Automotive Radiators
Details
Includes | Motor |
Color | Black |
Material | Plastic |
Terminal Type | Blade |
Terminal Gender | Male |
Number of Connectors | 1 |
Item | Active Grille Shutter |
Certifications | OE/CAPA Certified |
Connector Shape | Oval |
Number of Terminals | 4 |
Connector Gender | Female |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO UTILITY BELT (4L560)
- MANN FILTER 06-11 Audi-Porsche-Vw Q7-Cayenne-Touareg Air Filter, C39002 (C39002)
- WESTWARD 4 Way Battery Post and Terminal Cleaner (1EFY3)
- ASTRO PNEUMATIC Windshield Knife Rep Blade, Straight, 90mm (WINDK-08F)
- STANDARD IGNITION Radiator Active Grille Shutter Assembly, AGS1022 (AGS1022)
- STANDARD IGNITION Radiator Active Grille Shutter Assembly, Ags1008 (AGS1008)
- CSF 3653 1 Row Plastic Tank Aluminum Core Radiator (3653)
- DAYCO 98-02 Acura/Honda 2.3L Radiator Hose, 71967 (71967)
- DAYCO 41-03 Numerous Applications Radiator Hose, 81181 (81181)
- GLOBAL PARTS DISTRIBUTORS Radiator, 2334C (2334C)
- GATES Molded Coolant Hose - Upper, 22429 (22429)
- Standard Ignition Automotive Radiators