Shop All Automotive Radiators
Standard Ignition
Radiator Active Grille Shutter Assembly, Ags1000
Mfr # AGS1000
Zoro # G2120018
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Includes Motor
- Color Black
- Position Upper
- Connector Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # AGS1000
- Zoro # G2120018
- UPC # 33086444222
- Country of Origin Unknown
- Category Automotive Radiators
Details
Material | Plastic |
Includes | Motor |
Color | Black |
Position | Upper |
Connector Gender | Female |
Item | Active Grille Shutter |
Certifications | OE/CAPA Certified |
Number of Terminals | 4 |
Connector Shape | Rectangular |
Terminal Gender | Male |
Number of Connectors | 1 |
Terminal Type | Blade |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 01-03 Honda Civic Halo LED Projector Black (2LHP-CV01JM-TM)
- WESTWARD Filter (TT4KTV604G)
- SCHMITT & ONGARO MARINE Schmitt & Ongaro Ongaro Wheel - 15.5" f/3/4" Teleflex Tapered Shaft (50002)
- BALDWIN FILTERS Air Filter, Panel, Element Only, 1-1/8" H (PA10390)
- STANDARD IGNITION Radiator Active Grille Shutter Assembly, AGS1022 (AGS1022)
- STANDARD IGNITION Radiator Active Grille Shutter Assembly, Ags1008 (AGS1008)
- DAYCO 04 Ford 6 Radiator Hose, 72255 (72255)
- MOTORMITE RADIATOR DRAIN COCKS (61121)
- CSF Csf Radiator, 3775 (3775)
- MERIT PRO Merit Pro 554 2.5 in. Bent Radiator Brush (652270005546)
- CSF RADIATORS 09-02 LEXUS SC 430 (3300)
- Standard Ignition Automotive Radiators