Shop All Automotive Switches
Standard Ignition
Push-Pull Switch, Ds-1846
Mfr # DS-1846
Zoro # G8992351
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Push-Pull Switch
- Voltage 12
- Terminal Quantity 2
- Terminal Type Blade
- Number Of Switch Positions 1- Push Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # DS-1846
- Zoro # G8992351
- Country of Origin Unknown
- Category Automotive Switches
Details
Type | Push-Pull Switch |
Voltage | 12 |
Terminal Quantity | 2 |
Terminal Type | Blade |
Number Of Switch Positions | 1- Push Switch |
Terminal Gender | Male |
Connector Gender | Male |
Switch Mounting Type | Universal Fit |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Spot Light, LED, 2-1/2" D (EW2440)
- SPRAYWAY 20 Oz. Fabric Cleaner with inverted spray Can, Aerosol (SW558)
- SKF Wheel Bearing and Hub Assembly, BR931000 (BR931000)
- BUYERS PRODUCTS 16x13x72 Inch Diamond Tread Aluminum Topsider Truck Box (1701551)
- STANDARD IGNITION IGNITION SWITCH CONNECTOR (S-602)
- STANDARD IGNITION Back-Up Light Switch, Ls-256 (LS-256)
- STANDARD IGNITION Power Seat Switch, DS-888 (DS-888)
- STANDARD IGNITION Engine Oil Pressure Switch, PS-15 (PS-15)
- STANDARD IGNITION A/C & HEATER BLOWER MOTOR SWITCH (HS-543)
- STANDARD IGNITION Fuel Pump C-Off Switch (FV-7)
- FOUR SEASONS Honda Civic 87-86-Crx 87-86/Toy 4Runner Pressure Switch, 35829 (35829)
- Standard Ignition Automotive Electrical