Shop All Automotive Wires, Harnesses & Pigtails
Standard Ignition
Pro Series Wire, 29628
Mfr # 29628
Zoro # G7688214
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Fit Type Direct Fit
- Series Standard Pro
- Diameter 7 mm
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # 29628
- Zoro # G7688214
- UPC # 91769645502
- Country of Origin Unknown
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Diameter | 7 mm |
Details
Color | Black |
Fit Type | Direct Fit |
Item | Spark Plug Wire |
Series | Standard Pro |
Assembled/Unassembled | Assembled |
Description
Pro Series Wire
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NGK Laser Iridium Spark Plug(Pr-Ea/Bx-4), 4996 (4996)
- A & I PRODUCTS Line, Compr. to Conden. 27" x12" x0.5" (A-RE55552)
- WESTWARD Automotive Engine Stand, 1250 Lb (3ZC70)
- T-H MARINE T-H Marine RT-14-DP Rod Tamer Rod Straps (RT-14-DP)
- STANDARD IGNITION Body Harness Connector, S-2018 (S-2018)
- STANDARD IGNITION BODY SWITCH AND RELAY OE Replacement; Black; Female; 5 Terminals (S-654)
- STANDARD IGNITION Loom Split Wire, Cl6S (CL6S)
- STANDARD IGNITION Pigtail Assembl, S1958 (S1958)
- STANDARD IGNITION Wire Loom Plug Wire Cover, Hp6250 (HP6250)
- STANDARD IGNITION Wire Set, 27670 (27670)
- IDEAL WIRE CONNECT ASSR 150PK (30-5152J)
- Standard Ignition Automotive Wires, Harnesses & Pigtails