Shop All Automotive Heating & Air Conditioning Hoses
Standard Ignition
Pre Heater Hose Pre Heat Hose, Dh4
Mfr # DH4
Zoro # G9381649
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18"
- Type Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # DH4
- Zoro # G9381649
- UPC # 91769004118
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Length | 18" |
Details
Type | Hose |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Primary Wire, 12 Gauge, Black, 25 ft. Spool (89-6002)
- CARRAND Tire Gel Applicators, 2Pc (92143)
- A & I PRODUCTS Snap Ring, #137, External 2" x2" x0.05" (A-86000341)
- KINEDYNE Transport Chain, 4700 Lb, 25 Ft x 5/16 In. (10034-25BXGRA)
- STANDARD IGNITION Pre Heater Hose Pre Heat Hose, Dh1 (DH1)
- UNIVERSAL AIR COND Universal Air Conditioning Hose Assembly, Ha10575C (HA10575C)
- GPD Hoses, 4811647 (4811647)
- UNIVERSAL AIR COND Universal Air Conditioning, Ha111364C (HA111364C)
- FOUR SEASONS Saab 900 Series 93-86 (55598)
- FLEXTECH Hose Reducer, Blue, 1-3/4 in. to 2 in. (R40-175/200)
- FLEXTECH Hose Reducer, Blue, 3-1/2 in. to 4 in. (R40-350/400)
- Standard Ignition Automotive Heating & Air Conditioning