Shop All Automotive Heating & Air Conditioning Hoses
Standard Ignition
Pre Heater Hose Pre Heat Hose, Dh1
Mfr # DH1
Zoro # G9381527
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Fit Type Direct Fit
- Series Standard Intermotor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # DH1
- Zoro # G9381527
- UPC # 91769003784
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Length | 36 in |
Details
Fit Type | Direct Fit |
Series | Standard Intermotor |
Item | Pre Heat Hose |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-A LUBRICANT CO D-A Crusher Gear Oil ISO 68 SAE 80W - 35 Lb Plastic Pail (13018LB)
- ARP STRETCH GAUGE (100-9942)
- A & I PRODUCTS Magnetic Heater (3" x 5") 7" x7.25" x3.25" (A-5B1502)
- CAPRI TOOLS Magnetic Parts Bowl Set, 2Pcs, Black and Blue (CP-PARTSBOWL-SET)
- STANDARD IGNITION PRE HEATER HOSE (DH6)
- STANDARD IGNITION Pre Heater Hose Pre Heat Hose, Dh4 (DH4)
- FOUR SEASONS CHEVY FULLSIZE PICKUP 14-11 (66020)
- FLEXTECH Heavy Duty Radiator Hose, 3-1/2In, Blue (C40-350(36))
- FJC R-1234Yf 72" Yellow Hose (6877)
- UNIVERSAL AIR COND A/C REFRIGERANT DISCHARGE HOSE (HA11501C)
- DETROIT FLEX DEFENSE Silicone Heater Hose, 50in. L, 3/4in. dia. (5526-075X50)
- Standard Ignition Automotive Heating & Air Conditioning Hoses