Shop All Automotive Relay & Control Modules
Standard Ignition
Powertrain Control Module Connector
Mfr # S-1711
Zoro # G900632056
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1
- Material Plastic
- Mounting Style Push On
- Includes Wiring Harness Included
- Terminal Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # S-1711
- Zoro # G900632056
- Country of Origin Unknown
- Category Automotive Relay & Control Modules
Dimensions
Length | 1 |
Details
Material | Plastic |
Mounting Style | Push On |
Includes | Wiring Harness Included |
Terminal Gender | Female |
Water Resistant | Yes |
Weatherproof Sealed | Yes |
Bend Angle (Deg.) | 90 |
Connector Quantity | 1 |
Connector Shape | Rectangle |
Connector Gender | Male |
Description
Powertrain Control Module Connector
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URO PARTS URO 4493433 Window Regulator Roller (4493433)
- ORALITE Reflective Tape, Railcar Type (R59-040150-010)
- JR PRODUCTS JR Products 10515 Stainless Steel T-Style Door Holder - 4" (10515)
- DECKED Truck or Van Storage Drawer (XF4)
- STANDARD IGNITION BODY SWITCH AND RELAY OE Replacement 5 Terminals 30 Amp (RY-116)
- STANDARD IGNITION A/C Auto Temperature Control Relay, Ry-830 (RY-830)
- STANDARD IGNITION Multi-Function Relay, Ry-269 (RY-269)
- STANDARD IGNITION Relay, Ry-265 (RY-265)
- STANDARD IGNITION STARTER RELAY (RY1955)
- STANDARD IGNITION Fuel Pump Relay, RY-612 (RY-612)
- GROTE 12-Lamp Electromchncl Flasher-2 Tm- Rtl, 44530-5 (44530-5)
- Standard Ignition Automotive Relay & Control Modules