Shop All Vehicle Window Parts
Standard Ignition
Power Window Switch, Dws2071
Mfr # DWS2071
Zoro # G4044602
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Voltage 12V
- Terminal Type Blade
- Terminal Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # DWS2071
- Zoro # G4044602
- UPC # 33086467894
- Country of Origin Unknown
- Category Vehicle Window Parts
Details
Material | Plastic |
Item | Window Switch |
Color | Black |
Voltage | 12V |
Terminal Type | Blade |
Terminal Gender | Male |
Number of Connectors | 1 |
Attachment Method | Bolt On |
Position | Front, Driver Side |
Number of Terminals | 37 |
Connector Shape | Rectangular |
Connector Gender | Female |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSECOIL 15' Blue Hose With Flex Relief (HS1500HP)
- VALVOLINE Motor Oil, 1 qt. Size, 0W-40 SAE Grade (852518)
- RAM MOUNTS Ram Single Swing Arm Vertical Mount System (RAM109V)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 480570 (480570)
- STANDARD IGNITION Power Window Switch, Ds-1473 (DS-1473)
- STANDARD IGNITION Power Window Switch Connector, S-1090 (S-1090)
- STANDARD IGNITION Power Window Switch, Ds-915 (DS-915)
- STANDARD IGNITION Power Window Switch, DWS-1533 (DWS-1533)
- WEATHER GUARD TRANSIT WINDOW SCREEN, LR REAR (88060)
- FAIRCHILD INDUSTRIES F1019 - 1980-1996 Ford Bronco Tailgate Window Channel (F1019)
- URO PARTS Rear Window Seal, 1106700139 (1106700139)
- Standard Ignition Automotive Interior Accessories