Shop All Vehicle Window Parts
Standard Ignition
Power Window Switch, Dws2040
Mfr # DWS2040
Zoro # G4054962
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Gender Male
- Number of Connectors 1
- Attachment Method Push On
- Position Front, Passenger Side
- Connector Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # DWS2040
- Zoro # G4054962
- UPC # 33086467566
- Country of Origin Unknown
- Category Vehicle Window Parts
Details
Terminal Gender | Male |
Number of Connectors | 1 |
Attachment Method | Push On |
Position | Front, Passenger Side |
Connector Gender | Female |
Terminal Type | Pin |
Connector Shape | Rectangular |
Number of Terminals | 6 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Fuel Filter, Water Separator Cartridge, P551424 (P551424)
- BALDWIN FILTERS Oil Filter Element, By-Pass, 8"x4-7/32"x8" (P52)
- CENTRIC PARTS Gcx Brake Rotor Fully Coated, 320.65145F (320.65145F)
- CASTROL Motor Oil, 5W-30 SAE, Petroleum, 1 Qt. (06440)
- STANDARD IGNITION Power Window Switch, Dws2071 (DWS2071)
- STANDARD IGNITION Power Window Switch, Ds-1473 (DS-1473)
- STANDARD IGNITION Power Window Switch, DWS-1533 (DWS-1533)
- STANDARD IGNITION Power Window Switch Connector, S-1090 (S-1090)
- STANDARD IGNITION Power Window Switch, Ds-915 (DS-915)
- DORMAN Power Window Motor - Rear Right, 742-150 (742-150)
- FAIRCHILD INDUSTRIES 0104 Toyota Tacoma Regular, Strd, Double Cab Door Seal Front on body LHRH, 62312040306231104020 (KT3014)
- Standard Ignition Vehicle Window Parts