Shop All Vehicle Window Parts
Standard Ignition
Power Window Switch, Dws2003
Mfr # DWS2003
Zoro # G4053249
product price: $60.85
/ea
$60.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Connectors 1
- Terminal Gender Male
- Number of Terminals 10
- Connector Gender Female
- Position Front, Passenger Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # DWS2003
- Zoro # G4053249
- UPC # 33086450841
- Country of Origin Unknown
- Category Vehicle Window Parts
Details
Number of Connectors | 1 |
Terminal Gender | Male |
Number of Terminals | 10 |
Connector Gender | Female |
Position | Front, Passenger Side |
Connector Shape | Rectangular |
Attachment Method | Push On |
Terminal Type | Blade |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Utility Line Hanger 2-Pack (RF6010C)
- SPEC-D TUNING 05-06 Chevrolet Silverado 2500 Hd Grille Insert (HBG-SIV05BKSS-YH)
- WEATHERTECH Cargo w/Bumper Protector/Black, 401019SK (401019SK)
- BALDWIN FILTERS Air Filter, Cabin Air Element, 2-1/4" H (PA10041)
- STANDARD IGNITION Power Window Switch, Dws2071 (DWS2071)
- STANDARD IGNITION Power Window Switch, Ds-1473 (DS-1473)
- STANDARD IGNITION Power Window Switch, DWS-1533 (DWS-1533)
- STANDARD IGNITION Power Window Switch, Ds-915 (DS-915)
- STANDARD IGNITION Power Window Switch Connector, S-1090 (S-1090)
- FAIRCHILD INDUSTRIES G1029 - 1954-1954 Chevrolet 1500 Glass Run Division Bar Channel (G1029)
- DORMAN Power Window Motor - Front Right, 742-101 (742-101)
- Standard Ignition Automotive Interior Accessories