Shop All Vehicle Window Parts
Standard Ignition
Power Window Switch, Dws1999
Mfr # DWS1999
Zoro # G4053492
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Voltage 12
- Type Switch; Pin
- Color Black, Silver
- Finish Plastic, Metal
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # DWS1999
- Zoro # G4053492
- UPC # 33086428369
- Country of Origin Unknown
- Category Vehicle Window Parts
Details
Motor Voltage | 12 |
Type | Switch; Pin |
Color | Black, Silver |
Finish | Plastic, Metal |
Shape | Rectangular |
Connector Quantity | 1 |
Terminal Quantity | 9 |
Connector Gender | Female |
Terminal Gender | Male |
Connector Type | Push On |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC FRICTION CO Disc Brake Hardware Kit, High Heat Resistance, , Front (340-63033)
- CTA MANUFACTURING Oil Filter Cap Wrench - 74.5 X 14 (9180)
- ECCO Flood Light, LED, 1-45/64" D, 3-51/64" H (EW2481)
- BALDWIN FILTERS Hydraulic Element, P194-HD (P194-HD)
- STANDARD IGNITION Power Window Switch, Ds-915 (DS-915)
- STANDARD IGNITION Power Window Switch Connector, S-1090 (S-1090)
- STANDARD IGNITION Power Window Switch, Ds-1473 (DS-1473)
- STANDARD IGNITION Power Window Switch, Dws2071 (DWS2071)
- STANDARD IGNITION Power Window Switch, DWS-1533 (DWS-1533)
- DORMAN Power Window Motor - Rear Right, 742-150 (742-150)
- FAIRCHILD INDUSTRIES G1012 - 1976-1991 Chevrolet Blazer Tailgate Window Channel (G1012)
- Standard Ignition Automotive Interior Accessories