Shop All Vehicle Window Parts
Standard Ignition
Power Window Switch, Dws1952
Mfr # DWS1952
Zoro # G4053842
product price: $55.39
/ea
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Switch; Pin
- Color Black
- Finish Plastic
- Shape Rectangular
- Connector Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # DWS1952
- Zoro # G4053842
- UPC # 33086380063
- Country of Origin Unknown
- Category Vehicle Window Parts
Details
Type | Switch; Pin |
Color | Black |
Finish | Plastic |
Shape | Rectangular |
Connector Gender | Female |
Terminal Quantity | 8 |
Connector Quantity | 1 |
Terminal Gender | Male |
Connector Type | Direct |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blk Nyln Bumper Clip Ret 8mm Hole Size 12mm Stem L PK15 (10536PK)
- ATTWOOD MARINE Attwood Clamp-On Portable LED Light Kit - Marine Gray (14190-7)
- RAYBESTOS Brake Drum Bd35089,9734R (9734R)
- SPEC-D TUNING Dodge Ram 2500 / 3500 -Smooth Pocket Style Fender Flare 2010-2014 (FDF-RAM1025V2-PK-MP)
- STANDARD IGNITION Power Window Switch, Ds-915 (DS-915)
- STANDARD IGNITION Power Window Switch, Ds-1473 (DS-1473)
- STANDARD IGNITION Power Window Switch, DWS-1533 (DWS-1533)
- STANDARD IGNITION Power Window Switch, Dws2071 (DWS2071)
- STANDARD IGNITION Power Window Switch Connector, S-1090 (S-1090)
- MOTORMITE Window Crank Handle Left/Right, 83341 (83341)
- FAIRCHILD INDUSTRIES Two Piece Rubber Glass Sealing Weatherstrip, 25Ft, Each, 0667-25-L (0667-25-L)
- Standard Ignition Automotive Interior Accessories