Shop All Vehicle Window Parts
Standard Ignition
Power Window Switch, Dws-531
Mfr # DWS-531
Zoro # G4053422
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Switch; Blade
- Finish Plastic, Metal
- Shape Polygon
- Color Black, Cream
- Terminal Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # DWS-531
- Zoro # G4053422
- Country of Origin Unknown
- Category Vehicle Window Parts
Details
Type | Switch; Blade |
Finish | Plastic, Metal |
Shape | Polygon |
Color | Black, Cream |
Terminal Gender | Male |
Connector Gender | Female |
Connector Type | Bolt On |
Connector Quantity | 2 |
Terminal Quantity | 16 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Hitch Ball, 2" Shank dia., 2" Shank L (7071000)
- COLE HERSEE Push Pull Switch SPDT Off-On1-On2 4 Screw (M-532-BP)
- MAIN FILTER SPEECO 390601A0 Replacement/Interchange Spin-On Filter (MF0057995)
- ILC Replacement for GENERAC POWER SYSTEMS 0E4271 STARTER (0E4271 STARTER)
- STANDARD IGNITION Power Window Switch, Ds-915 (DS-915)
- STANDARD IGNITION Power Window Switch, Ds-1473 (DS-1473)
- STANDARD IGNITION Power Window Switch Connector, S-1090 (S-1090)
- STANDARD IGNITION Power Window Switch, DWS-1533 (DWS-1533)
- STANDARD IGNITION Power Window Switch, Dws2071 (DWS2071)
- OVERTIME H697 3 x 5 x 1.5 in. Hehr Style Double Pane Window Latch (OV353393)
- DORMAN Windshield Wiper Arm - Front Left, 42533 (42533)
- Standard Ignition Automotive Interior Accessories