Shop All Vehicle Window Parts
Standard Ignition
Power Window Switch, Dws-222
Mfr # DWS-222
Zoro # G4052320
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Switch; Pin
- Terminal Gender Male
- Connector Gender Female
- Terminal Quantity 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # DWS-222
- Zoro # G4052320
- Country of Origin Unknown
- Category Vehicle Window Parts
Details
Type | Switch; Pin |
Terminal Gender | Male |
Connector Gender | Female |
Terminal Quantity | 10 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blk Nyln Push Type Ret 6mm Hole Size 8mm Stem L PK25 (10656PK)
- UWS Double-Door Top Truck Tool Box, 72", EC40041 (EC40041)
- SLICK LOCKS SlickLocks: Ford Transit Connect Blade Bracket 2014 - Present (SLL-FD-TC-FVK-2)
- SKF Shaft Seal, 1 x 1-3/8 x 3/16", HM14, Nitrile (9820)
- STANDARD IGNITION Power Window Switch, Ds-915 (DS-915)
- STANDARD IGNITION Power Window Switch, Dws2071 (DWS2071)
- STANDARD IGNITION Power Window Switch Connector, S-1090 (S-1090)
- STANDARD IGNITION Power Window Switch, Ds-1473 (DS-1473)
- STANDARD IGNITION Power Window Switch, DWS-1533 (DWS-1533)
- FAIRCHILD Window Lock Gasket, Dbl, 0.062 to 0.093 in (1158-25-L)
- FAIRCHILD INDUSTRIES Kd1017A - 1975-1991 Jeep Grand Wagoneer Glass Run Kit (KD1017A)
- Standard Ignition Automotive Interior Accessories