Shop All Vehicle Window Parts
Standard Ignition
Power Window Switch, Ds-915
Mfr # DS-915
Zoro # G4051042
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bullet
- Color Black, Silver
- Finish Chrome, Plastic
- Terminal Gender Male
- Terminal Quantity 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # DS-915
- Zoro # G4051042
- Country of Origin Unknown
- Category Vehicle Window Parts
Details
Type | Bullet |
Color | Black, Silver |
Finish | Chrome, Plastic |
Terminal Gender | Male |
Terminal Quantity | 5 |
Connector Gender | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Circulation Heater 41 Series - 2000W 120V (3300091)
- TRUCK-LITE Incandescent, 1 Bulb, License Light, Rectangular, Gray Bracket Mount, PL-10, 12V, Kit (15011-3)
- BUYERS PRODUCTS 24"W 4.5 cu. Ft. White Steel Underbody Truck Box (1702200)
- ANTHES Exhaust Rain Cap, 4-3/4 x 4-15/16 In. (11016)
- STANDARD IGNITION Power Window Switch Connector, S-1090 (S-1090)
- STANDARD IGNITION Power Window Switch, Dws2071 (DWS2071)
- STANDARD IGNITION Power Window Switch, DWS-1533 (DWS-1533)
- STANDARD IGNITION Power Window Switch, Ds-1473 (DS-1473)
- KEEN 174641 Pella Window Crank Handle (KE601536)
- DORMAN Window Crank Handle, 76969 (76969)
- FAIRCHILD INDUSTRIES D4027 - 1997-2006 Jeep Wrangler Windshield Inside Garnish (D4027)
- Standard Ignition Vehicle Window Parts