Shop All Vehicle Window Parts
Standard Ignition
Power Window Switch Connector, S-1090
Mfr # S-1090
Zoro # G4070091
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Butt Splices
- Series Standard
- Number of Terminals 6
- Number of Wires 6
- Terminal Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # S-1090
- Zoro # G4070091
- Country of Origin Unknown
- Category Vehicle Window Parts
Details
Item | Connector |
Includes | Butt Splices |
Series | Standard |
Number of Terminals | 6 |
Number of Wires | 6 |
Terminal Gender | Female |
Number of Connectors | 1 |
Position | Front, Driver Side, Front |
Connector Gender | Male |
Terminal Type | Pin |
Fit Type | Direct Fit |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS 1733 Mini OLED DC Voltmeter (1733)
- 3M Reflective Tape, Truck and Trailer, 4 in W (983-23 ES)
- BUSHWACKER 07-14 SILVERADO LB OE W/ HOLES ULTIMATE BEDRAIL CAP (49521)
- RECON 07-13 SILVERADO/SIERRA 2500/3500 CAB ROOF LIGHTS AMBER LENS BLACK BASE (264156AM)
- STANDARD IGNITION Power Window Switch, Dws2071 (DWS2071)
- STANDARD IGNITION Power Window Switch, Ds-915 (DS-915)
- STANDARD IGNITION Power Window Switch, DWS-1533 (DWS-1533)
- STANDARD IGNITION Power Window Switch, Ds-1473 (DS-1473)
- FAIRCHILD INDUSTRIES D4086 - 1997-2006 Wrangler Plastic Retainer, Attaches To Back Glass (D4086)
- MOTORMITE Window Crank Handle, 76939 (76939)
- POWERHOUSE 81925 Emergency Window Latch Set (PO24432)
- Standard Ignition Automotive Interior Accessories