Shop All Automotive Switches
Standard Ignition
Power Steering Pressure Switch, Pss78
Mfr # PSS78
Zoro # G9007429
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fit Type Direct Fit
- Terminal Quantity 1
- Connector Quantity 1
- Terminal Type Pin
- Type Sensor and Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # PSS78
- Zoro # G9007429
- UPC # 33086198217
- Country of Origin Unknown
- Category Automotive Switches
Details
Item | Power Steering Pressure Switch |
Fit Type | Direct Fit |
Terminal Quantity | 1 |
Connector Quantity | 1 |
Terminal Type | Pin |
Type | Sensor and Connector |
Terminal Gender | Male |
Switch Material | Steel |
Connector Gender | Male |
Switch Mounting Type | Screw-in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBREN 9904 F250F350 SD 4WD WO SNOWPLOW PREP PKG0005 EXCURSION 4WD FRONT SUSPENSION ENHANCEMENT SYSTEM (FF350SD4)
- GARMIN Transom Mount Bracket (010-13070-00)
- MOTORMITE Roof Lamp And Housing Kit, 69995 (69995)
- ILC Replacement for Eiko D3S replacement light bulb lamp (D3S EIKO)
- STANDARD IGNITION IGNITION SWITCH CONNECTOR (S-602)
- STANDARD IGNITION Ignition Starter Switch, US-274 (US-274)
- STANDARD IGNITION HOOD AJAR SWITCH (AW-1056)
- STANDARD IGNITION Oil Pressure Sw, Ps-129 (PS-129)
- STANDARD IGNITION Back-Up Light Switch, Ls-256 (LS-256)
- STANDARD IGNITION Multi Function Switch, DS-933 (DS-933)
- VELVAC Heavy-Duty In-Line Fuseholder (091189)
- Standard Ignition Automotive Electrical