Shop All Automotive Switches
Standard Ignition
Power Steering Pressure Switch, Pss47
Mfr # PSS47
Zoro # G9004148
product price: $78.39
/ea
Free Shipping & Returns
$78.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Gender Male
- Terminal Gender Female
- Series Standard OE Replacement
- Number of Terminals 1
- Terminal Type Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # PSS47
- Zoro # G9004148
- UPC # 2562399821
- Country of Origin Unknown
- Category Automotive Switches
Details
Connector Gender | Male |
Terminal Gender | Female |
Item | Power Steering Pressure Switch |
Series | Standard OE Replacement |
Number of Terminals | 1 |
Terminal Type | Pin |
Fit Type | Direct Fit |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL SUPPLIES Short Tire Valve Core, Brass, PK100 (40JM35)
- TOW READY 63057 2 In. Receiver Mount Pintle Hook Mounting Plate (TO320518)
- DONALDSON Hydraulic Filter, Spin-On Duramax, P165675 (P165675)
- SEAL PWR ENGINE PART Lifter, Ht-2205 (HT-2205)
- STANDARD IGNITION Power Seat Switch, Psw108 (PSW108)
- STANDARD IGNITION MULTI-FUNCTION SWITCH (CBS-2161)
- STANDARD IGNITION Ignition Switch With Lock Cylinder, Us-604 (US-604)
- STANDARD IGNITION Ignition Switch, US-43 (US-43)
- STANDARD IGNITION Ignition Starter Switch, US-274 (US-274)
- STANDARD IGNITION Cruise Control Switch, Cca1161 (CCA1161)
- ASSOCIATED EQUIPMENT SWITCH 6029 YA201 - PART (AE610263)
- Standard Ignition Automotive Electrical