Shop All Tailgate Nets
Standard Ignition
POWER LIFTGATE ACTUATOR
Mfr # DLA1392
Zoro # G902467847
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Blade
- Connector Shape Square
- Terminal Quantity 2
- Terminal Gender Male
- Latch Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # DLA1392
- Zoro # G902467847
- UPC # 33086559544
- Country of Origin Unknown
- Category Tailgate Nets
Details
Terminal Type | Blade |
Connector Shape | Square |
Terminal Quantity | 2 |
Terminal Gender | Male |
Latch Included | Yes |
Connector Quantity | 1 |
Attachment Method | Plug In |
Connector Gender | Female |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Pkg Fender Mtg Brkts, 7 in. Fender, 8 in. to 12 in. Tire, Pair (26062GA)
- STENS Air Filter Combo 100-854 For Subaru 20A-32636-00 (100-854)
- ALEMITE Nozzle, NonDrip Hi Vol, 340084 (340084)
- FULTON PRODUCTS Tekonsha 9030 Voyager RV Trailer 2 & 4 Brake Controller (9030)
- STANDARD IGNITION Trunk Lock, TL-104 (TL-104)
- DEE ZEE 18-C WRANGLER JL JP/ACC REAR DOOR WORKBENCH (DZ4469JL)
- DEFENDERWORX GMC - Inscribed GMC - Red - Hitch Cover Lock (10052)
- VELVAC Air Cylinder W/ Solenoid 3-1/2" X 8", 101003 (101003)
- FAIRCHILD INDUSTRIES D4021 - 1997-2005 Jeep Wrangler Tailgate Seal (D4021)
- VELVAC Air Cylinder, 2.5" X 6.0" Push/Pull (100206)
- WESTIN Smooth Tailgate Cap (72-01191)
- Standard Ignition Truck Bed & Tailgate Accessories