Shop All Automotive Door & Hatch Parts
Standard Ignition
Power Door Lock Switch, Pds-158
Mfr # PDS-158
Zoro # G8580228
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Switch; Power Door Locks
- Fit Type Direct Fit
- Terminal Gender Male
- Terminal Quantity 3
- Terminal Type Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # PDS-158
- Zoro # G8580228
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Details
Type | Switch; Power Door Locks |
Fit Type | Direct Fit |
Item | Door Lock Switch |
Terminal Gender | Male |
Terminal Quantity | 3 |
Terminal Type | Blade |
Connector Gender | Female |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGARD TUNER SPLINEDRIVE LUG NUT PACKAGED/4 14X1.5 - 22MM HEX CHROME (65315)
- BALDWIN FILTERS Fuel Filter, 9-11/16 x 6-1/16 x 9-11/16In (301)
- SUPER LUBE 1 gal Jug, Hydraulic Oil, 68 ISO Viscosity, 80W SAE (60040)
- VESTIL Adj. Electric Powered Floor Crane, 2.5K (EPFC-25-AA)
- STANDARD IGNITION Hvac Temperature Blend Door Actuator, F04002 (F04002)
- STANDARD IGNITION Door Jamb Switch, Ds-1541 (DS-1541)
- STANDARD IGNITION Door Jamb Switch, DS278T (DS278T)
- STANDARD IGNITION HOOD LATCH ASSEMBLY (HLA102)
- STANDARD IGNITION Power Door Lock Actuator, Dla-387 (DLA-387)
- STANDARD IGNITION Trunk Lock Kit, Tl-207 (TL-207)
- FAIRCHILD INDUSTRIES Kg3136 - 1978-1987 Gmc Caballero Roof-Rail Weatherstrip Kit (KG3136)
- Standard Ignition Automotive Door & Hatch Parts