Shop All Automotive Door & Hatch Parts
Standard Ignition
Power Door Lock Switch, Pds-148
Mfr # PDS-148
Zoro # G8581567
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Finish Plastic, Metal
- Shape Square
- Type Switch; Switch
- Connector Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # PDS-148
- Zoro # G8581567
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Details
Color | Black |
Finish | Plastic, Metal |
Shape | Square |
Type | Switch; Switch |
Connector Gender | Female |
Connector Quantity | 1 |
Terminal Quantity | 3 |
Terminal Type | Blade |
Terminal Gender | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Back-Up Lamp, Male Pin Single System LED (62561)
- VICTRON ENERGY Smart BatteryProtect 48V-100A (BPR110048000)
- ILB GOLD Replacement For Isuzu Npr L4 3.9L 236Cid Year 1998 Starter (NPR L4 3.9L 236CID YEAR 1998 STARTER)
- US MOTOR WORKS New Water Pump, US8918 (US8918)
- STANDARD IGNITION Door Lock Kit, Dl-8 (DL-8)
- STANDARD IGNITION Door Lock Actuator - Rear Right, DLA-636 (DLA-636)
- STANDARD IGNITION Hvac Floor Mode Door Actuator, F04023 (F04023)
- STANDARD IGNITION Hvac Temperature Blend Door Actuator, F04002 (F04002)
- STANDARD IGNITION Door Jamb Switch, Aw-1019 (AW-1019)
- STANDARD IGNITION HOOD LATCH ASSEMBLY (HLA102)
- DORMAN Dorman 75450 Door Lock Rod Clips (D18-75450)
- Standard Ignition Automotive Exterior Accessories