Shop All Automotive Door & Hatch Parts
Standard Ignition
POWER DOOR LOCK ACTUATOR
Mfr # DLA1221
Zoro # G002038794
product price: $65.89
/ea
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Terminal Quantity 1
- Connector Quantity 1
- Connector Gender Female
- Terminal Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # DLA1221
- Zoro # G002038794
- UPC # 33086502007
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Details
Shape | Square |
Terminal Quantity | 1 |
Connector Quantity | 1 |
Connector Gender | Female |
Terminal Gender | Male |
Mounting Type | Clamp In |
Terminal Type | Blade |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL Starter, STRDR PMDD 12V CCW 10T, 08Kw12 Volt, CCW, 10Tooth Pinion (6744N)
- BAL PRODUCTS 23216 Lock-Arm Sta-Bal-Izing Bar for RV Trailers, PR (23216)
- PROTOCHEM LABORATORIES Concentrated Vehicle Wash And Wax, 1 gal., PK4 (PC-88CW-1)
- SLICK LOCKS SlickLocks: Spinner 360 Fits Master/American and Slick Locks Puck Locks (SLL-NPS-10)
- STANDARD IGNITION Door Jamb Switch, Ds-1541 (DS-1541)
- STANDARD IGNITION Trunk Lock Kit, Tl-207 (TL-207)
- STANDARD IGNITION Power Door Lock Actuator, Dla-387 (DLA-387)
- STANDARD IGNITION Door Jamb Switch, DS278T (DS278T)
- STANDARD IGNITION Door Jamb Switch, Aw-1019 (AW-1019)
- STANDARD IGNITION Door Lock Kit (DL-22)
- GENUINE Door Lock Actuator Motor, 51217229458 (51217229458)
- Standard Ignition Automotive Exterior Accessories