Shop All Automotive Door & Hatch Parts
Standard Ignition
Power Door Lock Actuator, Dla1105
Mfr # DLA1105
Zoro # G8569131
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Activation Rods Included
- Shape Rectangular
- Mounting Type Bolt On
- Latch Included Yes
- Connector Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # DLA1105
- Zoro # G8569131
- UPC # 727943887306
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Details
Includes | Activation Rods Included |
Shape | Rectangular |
Mounting Type | Bolt On |
Latch Included | Yes |
Connector Gender | Female |
Terminal Quantity | 6 |
Connector Quantity | 1 |
Terminal Type | Blade |
Number Of Activation Rods | 2 |
Terminal Gender | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Auto Jacks (202HD)
- HI-LIFT U.S. made Xtreme Duty Hi-Lift Jack - 60 inch (OFF-ROAD RECOVERY) (XD-60HL)
- RITCHIE X-11Y Sportabout Handheld Compass - Yellow (X-11Y)
- MOTORMITE FUEL INJECTOR HOSE CLAMPS-RANGE 9/16 TO (55172)
- STANDARD IGNITION Hvac Floor Mode Door Actuator, F04023 (F04023)
- STANDARD IGNITION Trunk Lock Kit, Tl-207 (TL-207)
- STANDARD IGNITION Door Lock Actuator - Rear Right, DLA-636 (DLA-636)
- STANDARD IGNITION Power Door Lock Actuator, Dla-387 (DLA-387)
- STANDARD IGNITION Hvac Temperature Blend Door Actuator, J04001 (J04001)
- STANDARD IGNITION Sliding Door Contact Assembly, Aw-1068 (AW-1068)
- DORMAN Door Latch Cable, 924-427 (924-427)
- Standard Ignition Automotive Door & Hatch Parts