Shop All Automotive Door & Hatch Parts
Standard Ignition
Power Door Lock Actuator, Dla-666
Mfr # DLA-666
Zoro # G8569308
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum
- Shape Rectangular
- Latch Included Yes
- Connector Gender Female
- Terminal Quantity 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # DLA-666
- Zoro # G8569308
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Details
Finish | Aluminum |
Shape | Rectangular |
Latch Included | Yes |
Connector Gender | Female |
Terminal Quantity | 2 |
Terminal Gender | Male |
Connector Quantity | 1 |
Mounting Type | Bolt On |
Terminal Type | Blade |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Radiator Adaptor, Cad/Chev/GEO/etc (7090)
- MEVOTECH 15-17 Cadillac Escalade/15-16 Chevy Subu Track Bar, Ms501243 (MS501243)
- TTI Carpet Cleaner Lqu 64Oz (AH30924)
- STENS Oem Replacement Belt 265-969 For Wright Mfg. 71460070 (265-969)
- STANDARD IGNITION Door Lock Kit, Dl-8 (DL-8)
- STANDARD IGNITION Hvac Floor Mode Door Actuator, F04023 (F04023)
- STANDARD IGNITION Door Jamb Switch, DS278T (DS278T)
- STANDARD IGNITION Hvac Temperature Blend Door Actuator, F04002 (F04002)
- STANDARD IGNITION Door Jamb Switch, Ds-1541 (DS-1541)
- STANDARD IGNITION Door Lock Kit (DL-22)
- DV8 OFFROAD JEEP JK RUBICON 10TH ANNIVERSARY REPLICA HOOD 07-18 WRANGLER JK (HDMB07-TA)
- Standard Ignition Automotive Exterior Accessories