Shop All Automotive Door & Hatch Parts
Standard Ignition
Power Door Lock Actuator, Dla-661
Mfr # DLA-661
Zoro # G8569938
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Position Front, Passenger Side
- Terminal Type Blade
- Terminal Gender Male
- Series Standard OE Replacement
- Connector Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # DLA-661
- Zoro # G8569938
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Details
Position | Front, Passenger Side |
Item | Door Lock Actuator |
Terminal Type | Blade |
Terminal Gender | Male |
Series | Standard OE Replacement |
Connector Gender | Female |
Number of Terminals | 8 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO European Style Hose Clamps 10mm-16mm C/R 8mm Band W PK10 (11921PK)
- BALDWIN FILTERS Air Filter, 12-1/2 x 22-1/4 in. (PA2614)
- AGS Domestic Poly-Armour PVF Steel Brake/Fuel/TransLine 5/16 x 12, PA-512 (PA-512)
- GROTE LIGHTING REFLECTOR- 3RND- YEL- STICKON- CLASS A T (41143)
- STANDARD IGNITION Power Door Lock Actuator, Dla-387 (DLA-387)
- STANDARD IGNITION Hvac Floor Mode Door Actuator, F04023 (F04023)
- STANDARD IGNITION Hvac Temperature Blend Door Actuator, F04002 (F04002)
- STANDARD IGNITION Sliding Door Contact Assembly, Aw-1068 (AW-1068)
- STANDARD IGNITION Door Lock Kit (DL-22)
- STANDARD IGNITION Door Lock Kit, Dl-8 (DL-8)
- JR PRODUCTS PIVOTING DOOR HOLDER RECEIVER (10635)
- Standard Ignition Automotive Door & Hatch Parts