Shop All Automotive Door & Hatch Parts
Standard Ignition
POWER DOOR LOCK ACTUATOR CONNECTOR
Mfr # S-1018
Zoro # G802329887
product price: $84.39
/ea
Free Shipping & Returns
$84.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Length 1.5
- Material Plastic
- Connector Gender Male
- Wiring Harness Length (in) 12.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # S-1018
- Zoro # G802329887
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Length | 1.5 |
Wiring Harness Length (in) | 12.25 |
Details
Shape | Rectangle |
Material | Plastic |
Connector Gender | Male |
Water Resistant | Yes |
Weatherproof Sealed | Yes |
Splice Connectors Included | Yes |
Number of Wires | 2 |
Wiring Harness Included | Yes |
Terminal Gender | Female |
Connector Quantity | 1 |
Mounting Type | Push On |
Terminal Quantity | 2 |
Wire Quantity | 2 |
Wire Gauge (ga) | 12 |
Number Of Splice Connectors Include | 2 |
Contact Terminal Material | Metal |
Terminal Type | Blade |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Window Reg Front Door Clips BMW X5 99-07 Use W/13644 (13643PK)
- LUMITEC Seablaze X2 Spectrum Underwater Light RGBW Polished Housing (101591)
- WESTWARD Booster Cable, SD, 4 AWG, 20 Ft, Parrot Jaw (5RXF3)
- A & I PRODUCTS 50 IDLER SPROCKET 17T 5/8 3.5" x3.5" x0.5" (A-IS501758)
- STANDARD IGNITION Power Door Lock Actuator, Dla-387 (DLA-387)
- STANDARD IGNITION Hvac Floor Mode Door Actuator, F04023 (F04023)
- STANDARD IGNITION Sliding Door Contact Assembly, Aw-1068 (AW-1068)
- STANDARD IGNITION Power Door Lock Switch, Pds-209 (PDS-209)
- STANDARD IGNITION Hvac Temperature Blend Door Actuator, J04001 (J04001)
- STANDARD IGNITION Door Lock Kit (DL-22)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- Standard Ignition Automotive Exterior Accessories