Shop All PCV Valves
Standard Ignition
Pcv Valve, V564
Mfr # V564
Zoro # G2025308
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Red
- Hose Connector Quantity 1
- Connector Quantity 1
- Connector Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # V564
- Zoro # G2025308
- UPC # 727943375605
- Country of Origin Unknown
- Category PCV Valves
Dimensions
Inlet Diameter (in) | 0.27 |
Outlet Diameter (in) | 0.22 |
Details
Material | Plastic |
Color | Red |
Hose Connector Quantity | 1 |
Connector Quantity | 1 |
Connector Shape | Round |
Item | Valve |
Connector Type | Screw-in |
Connector Gender | No Connector |
Nipple Orientation | Straight |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERCOMM Antenna Stud w SO239 Connect (215-25020)
- LISLE Fuel Tank Lock Ring Kit (62970)
- SUR&R Male Elbow, Compression Type, Brass, PK2 (AB4230)
- DAYCO Utility Belt Industrial Belt, Bp86 (BP86)
- STANDARD IGNITION PCV Valve, V448 (V448)
- STANDARD IGNITION PCV Valve, V100 (V100)
- STANDARD IGNITION PCV Valve, V336 (V336)
- STANDARD IGNITION Pcv Valve, V329 (V329)
- STANDARD IGNITION Pcv Valve, V281 (V281)
- STANDARD IGNITION Pcv Valve & Grommet, V452 (V452)
- URO PARTS Pcv Hose Breather Hose, 55560445 (55560445)
- Standard Ignition PCV Valves