Shop All PCV Valves
Standard Ignition
Pcv Valve, V484
Mfr # V484
Zoro # G2040592
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Metal
- Connector Type Screw-in
- Outlet Diameter (in) 0.16
- Connector Gender No Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # V484
- Zoro # G2040592
- UPC # 2562351320
- Country of Origin Unknown
- Category PCV Valves
Dimensions
Outlet Diameter (in) | 0.16 |
Inlet Diameter (in) | 0.22 |
Details
Color | Silver |
Material | Metal |
Connector Type | Screw-in |
Connector Gender | No Connector |
Item | Valve |
Nipple Orientation | Straight |
Hose Connector Quantity | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Strip Lighting, Self Adhesive, 24", White (MLS-2436WW-A)
- SHOPSOL Engine Creeper, Height Adjustable 48"-64", 4 Locking Casters (1010569)
- MAXTRAC FRONT LIFTED SHOCK EXTENDERS (533700)
- VALVOLINE Valvoline, ATF, 1qt. (822387)
- STANDARD IGNITION Air Cleaner Check Valve, Vs139 (VS139)
- STANDARD IGNITION PCV Valve, V237 (V237)
- STANDARD IGNITION Pcv Valve, V554 (V554)
- STANDARD IGNITION PCV Valve, V448 (V448)
- STANDARD IGNITION Pcv Valve, V405 (V405)
- STANDARD IGNITION Pcv Valve, V281 (V281)
- WVE 6P1002 PCV Valve (6P1002)
- Standard Ignition Emission Control Parts