Shop All PCV Valves
Standard Ignition
Pcv Valve, V483
Mfr # V483
Zoro # G2040321
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Inlet Diameter (in) 0.23
- Outlet Diameter (in) 0.19
- Hose Connector Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # V483
- Zoro # G2040321
- UPC # 25623513157
- Country of Origin Unknown
- Category PCV Valves
Dimensions
Inlet Diameter (in) | 0.23 |
Outlet Diameter (in) | 0.19 |
Details
Material | Plastic |
Color | Black |
Hose Connector Quantity | 1 |
Connector Type | Screw-in |
Nipple Orientation | Straight |
Connector Gender | No Connector |
Item | Valve |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROOKED CREEK Crooked Creek C10860 New Zealand Pine Wood Oar - 6', Marine Gray Finish (50412)
- CURT Trailer Hitch, 2" Receiver, Class 3,13264 (13264)
- SATCO 150W T4.5 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish (S3122)
- ILC Replacement for AC Delco 1111 (1111 AC DELCO)
- STANDARD IGNITION PCV Valve, V237 (V237)
- STANDARD IGNITION Pcv Valve, V405 (V405)
- STANDARD IGNITION PCV Valve, V448 (V448)
- STANDARD IGNITION Pcv Valve, V182 (V182)
- STANDARD IGNITION Air Cleaner Check Valve, Vs139 (VS139)
- STANDARD IGNITION Pcv Valve, V281 (V281)
- ACDELCO Pcv Valve, 12567915 (12567915)
- Standard Ignition Emission Control Parts