Shop All PCV Valves
Standard Ignition
PCV Valve, V461
Mfr # V461
Zoro # G6554333
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M16-1.5
- Fit Type Direct Fit
- Nipple Direction Straight
- Number of Hose Connectors 1
- Connector Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # V461
- Zoro # G6554333
- UPC # 25623539034
- Country of Origin United States
- Category PCV Valves
Dimensions
Thread Size | M16-1.5 |
Hose Size | 14 mm |
Details
Fit Type | Direct Fit |
Nipple Direction | Straight |
Number of Hose Connectors | 1 |
Item | PCV Valve |
Connector Gender | Male |
Description
Established in 1919 and traded on the NYSE, Standard Motor Products, Inc., (SMP) is a leading independent manufacturer, distributor and marketer of replacement parts for motor vehicles in the automotive aftermarket industry, with an increasing focus on the original equipment and original equipment service markets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KATS Automotive Interior Heater, 900W, 120V (37100)
- SEACHOICE 3-Strand Twisted Nylon Anchor Line - White, 3/8" x 100' (40711)
- WEATHERTECH Cargo Liners/Black, 40489 (40489)
- AGS Brass Adapter, Male (1/4-18 NPT), Female (3/8-18 NPT), 1/bag (PTF-54B)
- STANDARD IGNITION Pcv Valve, V281 (V281)
- STANDARD IGNITION Air Cleaner Check Valve, Vs139 (VS139)
- STANDARD IGNITION Pcv Valve, V554 (V554)
- STANDARD IGNITION PCV Valve, V448 (V448)
- STANDARD IGNITION Pcv Valve & Grommet, V452 (V452)
- STANDARD IGNITION Pcv Valve, V405 (V405)
- DORMAN PCV Valve Elbow, 47046 (47046)
- Standard Ignition PCV Valves