Shop All PCV Valves
Standard Ignition
Pcv Valve, V284
Mfr # V284
Zoro # G2027100
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
- Inlet Diameter (in) 0.24
- Connector Type Screw-in
- Hose Connector Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # V284
- Zoro # G2027100
- UPC # 91769098940
- Country of Origin Unknown
- Category PCV Valves
Dimensions
Inlet Diameter (in) | 0.24 |
Outlet Diameter (in) | 0.27 |
Details
Color | Black |
Material | Metal |
Connector Type | Screw-in |
Hose Connector Quantity | 1 |
Item | Valve |
Connector Gender | No Connector |
Nipple Orientation | Straight |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP EXHAUST XLERATOR BIG MAX TURBO MUFFLER (6519)
- BALDWIN FILTERS Air Filter, 8-1/2 x 12-3/8 in. (PA3867)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT8910-MPG)
- BOSCH Cabin Air Filter, 6055C (6055C)
- STANDARD IGNITION Pcv Valve, V315 (V315)
- STANDARD IGNITION PCV Valve, V100 (V100)
- STANDARD IGNITION Pcv Valve, V405 (V405)
- STANDARD IGNITION Pcv Valve, V182 (V182)
- STANDARD IGNITION PCV Valve, V448 (V448)
- STANDARD IGNITION Pcv Valve, V281 (V281)
- DORMAN PCV Valve Grommet, 42062 (42062)
- Standard Ignition PCV Valves