Shop All PCV Valves
Standard Ignition
Pcv Valve, V270
Mfr # V270
Zoro # G2040032
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Metal
- Color Black, Silver
- Inlet Diameter (in) 0.43
- Outlet Diameter (in) 0.3
- Connector Gender No Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # V270
- Zoro # G2040032
- UPC # 91769098810
- Country of Origin Unknown
- Category PCV Valves
Dimensions
Inlet Diameter (in) | 0.43 |
Outlet Diameter (in) | 0.3 |
Details
Material | Plastic, Metal |
Color | Black, Silver |
Connector Gender | No Connector |
Nipple Orientation | Angled |
Item | Valve |
Connector Type | Push On |
Hose Connector Quantity | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3006.6741 Coated Keel-Style Downrigger Weight - 4 lbs. (3006.6741)
- KYB Gas Strut, 741019 (741019)
- PROMARINER ProMariner 44012 Prosporthd Series USA Batttery Charger, 12 Amps, 2 Bank (44012)
- CURT Custom Wiring Harness, 55344 (55344)
- STANDARD IGNITION Pcv Valve, V182 (V182)
- STANDARD IGNITION Pcv Valve, V405 (V405)
- STANDARD IGNITION Pcv Valve, V281 (V281)
- STANDARD IGNITION Air Cleaner Check Valve, Vs139 (VS139)
- STANDARD IGNITION PCV Valve, V237 (V237)
- STANDARD IGNITION Pcv Valve, V329 (V329)
- DORMAN PCV Valve Elbow, 47038 (47038)
- Standard Ignition PCV Valves