Shop All PCV Valves
Standard Ignition
Pcv Valve, V223
Mfr # V223
Zoro # G2034274
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Silver
- Hose Connector Quantity 1
- Inlet Diameter (in) 0.2
- Outlet Diameter (in) 0.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # V223
- Zoro # G2034274
- UPC # 91769039134
- Country of Origin Unknown
- Category PCV Valves
Dimensions
Inlet Diameter (in) | 0.2 |
Outlet Diameter (in) | 0.15 |
Hose Size - Inches | 5/16" |
Details
Material | Metal |
Color | Silver |
Item | Valve |
Hose Connector Quantity | 1 |
Connector Gender | No Connector |
Nipple Orientation | Straight |
Connector Type | Push-On |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCOOL A/C Flash Flush, Solvent Based Can, 1 gal. (22779)
- COAST2COAST 17", 5 Split Spoke, Gloss Black, Plastic, Set Of 4, Not Compatible With Steel Wheels (IWCIMP372BLKN)
- PARKER Air Brake Tubing, 1/4 In. OD, Yell (1120-4A-YEL-250)
- TECNIQ 6" Oval Rvrs 6 Led Wht Surf Mnt Clr Lens Pgtail (TQ T66-WCSP-1)
- STANDARD IGNITION Pcv Valve, V554 (V554)
- STANDARD IGNITION PCV Valve, V448 (V448)
- STANDARD IGNITION Pcv Valve, V281 (V281)
- STANDARD IGNITION Pcv Valve, V329 (V329)
- STANDARD IGNITION Air Cleaner Check Valve, Vs139 (VS139)
- STANDARD IGNITION Pcv Valve & Grommet, V452 (V452)
- MOTORMITE Pcv Elbow Pcv Valve Elbow, 46023 (46023)
- Standard Ignition PCV Valves