Shop All PCV Valves
Standard Ignition
Pcv Valve, Gv33
Mfr # GV33
Zoro # G2007239
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Connector Gender No Connector
- Hose Size - Inches 5/8"
- Inlet Diameter (in) 0.55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # GV33
- Zoro # G2007239
- UPC # 727943279262
- Country of Origin Unknown
- Category PCV Valves
Dimensions
Hose Size - Inches | 5/8" |
Inlet Diameter (in) | 0.55 |
Outlet Diameter (in) | 0.4 |
Details
Material | Plastic |
Color | Black |
Connector Gender | No Connector |
Hose Connector Quantity | 1 |
Nipple Orientation | Angled |
Connector Type | Direct |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FURUNO GPA017 GPS Antenna w/ 10m Cable (GPA017)
- BRUSH RESEARCH MANUFACTURING L-3 , Copper/Injector Cleaning, 2.188" Major Diameter, SS, 10" OAL, Cut For Power (L3N)
- REMINGTON INDUSTRIES 12 AWG Gauge TXL Automotive Stranded Hook Up Wire, 100 ft Length, Yellow, 0.128" Diameter, 60 Volts (12STRYELTXL100)
- SEACHOICE Bi-Color Bow Light With Task Light (2051)
- STANDARD IGNITION Air Cleaner Check Valve, Vs139 (VS139)
- STANDARD IGNITION Pcv Valve, V182 (V182)
- STANDARD IGNITION PCV Valve, V448 (V448)
- STANDARD IGNITION Pcv Valve, V405 (V405)
- STANDARD IGNITION Pcv Valve, V315 (V315)
- STANDARD IGNITION Pcv Valve, V281 (V281)
- DORMAN PCV Valve Grommet, 42062 (42062)
- Standard Ignition Emission Control Parts